DESCRIPTION

  • 1/2" I.P.S. shanks
  • 2.2 gpm V.R. aerator with wrench flats
  • ADA
  • Ceramic cartridge/rot. limit stop
  • Hose OD: 14/64 inch to 40/64 inch
  • Maximum recommended torque 15 in. lbs.
  • Meets SAE J1508
  • No lift rod hole
  • Screw design: 1/4 inch slottled hex head
  • Vandal resistant lever handle with red/blue handle indicators

Dixon Valve & Coupling 7/32 - 5/8 in. Stainless Steel Worm Gear Clamp

DMAH4

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
7/32 in - 5/8 in
Material
Stainless Steel
Material Type
300
Width
5/16 in