DESCRIPTION

  • Clamp meets SAEJ1508 which supercedes Mil Spec WW-C-440B
  • Four piece contruction
  • Hose OD: 36/64 inch to 1-4/64 inch
  • Maximum recommended torque 50 in. lbs
  • Screw design: 5/16 inch slotted hex head

Dixon Valve & Coupling 9/16 - 1-1/16 in. Stainless Steel Hose Clamp

DIXHS10

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
9/16 in - 1-1/16 in
Material
Stainless Steel
Material Type
301
Width
1/2 in