This product requires certification to purchase.

2 in. 150# Malleable Iron Hose Universal Coupling

Dixon Valve & Coupling

Air King™ 2 in. 150# Malleable Iron Hose Universal Coupling

  • Fast #
  • Part #DAM26
  • Item #1785264
  • Manufacturer Part #AM26
4 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Air King™ 2 in. 150# Malleable Iron Hose Universal Coupling

  • Fast #
  • Part #DAM26
  • Item #1785264
  • Manufacturer Part #AM26
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
GHT
End Connections
Coupler x GHT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
6-1/16 in
Width
3-3/4 in
Characteristics & Features
Collection
Air King™
Fitting Type
Straight
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov