DESCRIPTION

  • Cam and groove

Dixon Valve & Coupling Press Aluminum Dust Cap

DDCAL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Press
End Connections
Press
Fitting Size 1
1 in
Material
Aluminum
Size
1 in
Type
Straight