DESCRIPTION

  • Branded Dixon and designed to interchange with all products produced to MIL-C-27487F

Dixon Valve & Coupling Male x MNPT Aluminum Adapter

DGFAL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
MNPT
End Connections
Male x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
250 psi