DESCRIPTION

Dixon Valve & Coupling Female Coupler x Hose Shank Type C Quick Aluminum Coupling

DCAL

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female Coupler
End Connection 2
Hose Shank
End Connections
Female Coupler x Hose Shank
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Material
Aluminum
Maximum Pressure
250 psi
Size
1-1/2 in
Type
Straight