DESCRIPTION

Dixon Valve & Coupling Female Coupler x FNPT Type D Quick Aluminum Coupling

DAD250

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female Coupler
End Connection 2
FNPT
End Connections
Female Coupler x FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
150 psi