DESCRIPTION

  • Features single swing clappers with two pin lug swivel inlets
  • Provides required 500 gpm minimum to supplement fire protection as an auxiliary inlet connection to water supply (250 gpm minimum per inlet)

Dixon Valve & Coupling FNPT Angle Siamese Cast Brass Automatic Sprinkler Connector

D90SCS4025F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
4 in
Material
Cast Brass
Maximum Pressure
250 psi
Size
2-1/2 in x 4 in
Type
Reducing