DESCRIPTION

Dixon Valve & Coupling Angle Valve Connector Auto Sprinkler

D90DCS4025F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNPT
End Connection 3
FNST
Fitting Size 1
4 in
Fitting Size 2
2-1/2 in
Fitting Size 3
2-1/2 in
Material
Cast Brass
Maximum Pressure
175 psi
Size
4 in x 2-1/2 in x 2-1/2 in
UL Listed
Yes