DESCRIPTION

  • In-line or modular installation
  • Relieving type
  • Two full flow 1/4" NPT gauge ports

Dixon Valve & Coupling Basic Air Regulator with Gauge

DR74G4RG

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
1/2 in
Maximum Pressure
300 psi
Size
1/2 in