Dixon Valve & Coupling
Boss® 2 in. Barbed x MNPT Plated Iron Stem
Part #DMS26 | Item #1316919 | Manufacturer Part #MS26
Fitting Sizes:
2 inHow to get it:
Product Details
Specifications
Application: Air, Chemicals, LP Gas, Water
Clean Bagged: No
Collection: Boss®
End Connection 1: Barbed
End Connection 2: MNPT
End Connections: Barbed x MNPT
Fitting Size 1: 2 in
Fitting Size 2: 2 in
Fitting Sizes: 2 in
Fitting Type: Stem, Straight
Length: 6-7/8 in
Material: Plated Iron
Maximum Temperature: 450
NSF Certified: No
Temperature Range: Up to 450 Deg F
Weight: 2.8
Entire Collection
-
Call for Pricing