4 in. Female Camlock x FNPT Aluminum Coupling

You last purchased this on
 
Dixon Valve & Coupling

Boss-Lock™ 4 in. Female Camlock x FNPT Aluminum Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Boss-Lock™ 4 in. Female Camlock x FNPT Aluminum Coupling

  • Fast #
  • Part #DAD400
  • Item #1326555
  • Manufacturer Part #AD400
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Construction - Buna-N gasket
  • Boss-Lock cam arm
  • Produced to interchange with all product produced to commercial item description A-A-59326D
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Boss-Lock™
End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Cam and Groove, Straight
Height:
3-27/32 in
Material:
Aluminum
Material Type:
356T6
Pressure - High:
100
Temperature Rating:
70
Weight:
2.20 lb
Width:
7-1/4 in