DESCRIPTION

Dixon Valve & Coupling MNPT x Male Brass Adapter

DFBR

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Male
End Connections
MNPT x Male
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Brass
Maximum Pressure
250 psi
Maximum Temperature
70
Size
3/4 in
Type
Straight