DESCRIPTION

Dixon Valve & Coupling Brass Short Shank Fitting Male Garden Hose Thread

DBCM7

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Brass
Size
3/4 in x 3/4 in