This product has been replaced by
Manufacturer Part #1020404C
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Features brass male inserts
Specifications
- End Connection 1:
- Barbed
- End Connection 2:
- MIPS
- End Connections:
- Barbed x MIPS
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Insert
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov