This product requires certification to purchase.

1/2 in. MNPTF Steel Coupling

Dixon Valve & Coupling

Dual-Lock™ P-Series Thor 1/2 in. MNPTF Steel Coupling

  • Fast #
  • Part #D4PM4
  • Item #7513472
  • Manufacturer Part #4PM4
5 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

Dual-Lock™ P-Series Thor 1/2 in. MNPTF Steel Coupling

  • Fast #
  • Part #D4PM4
  • Item #7513472
  • Manufacturer Part #4PM4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Thor finger-lock interchange
  • Interchanges with national A type, Campbell double-lock and Thor PHC series couplings
  • Zinc cast sleeve
  • Machined components are manufactured using solid bar stock
  • Nitrile (nitrile rubber) seals are standard
  • Stainless steel retaining ring and spring maximize corrosion resistance and extend service life on the 1 piece sleeve 2-piece sleeve has a phosphor bronze spring
  • Steel componentry is plated using ROHS compliant trivalent chrome
  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-47/50 in
Pressure - Maximum
2600 psi
Weight
0.49 lb
Characteristics & Features
Clean Bagged
No
Collection
Dual-Lock™ P-Series Thor
Fitting Type
Coupling, Straight
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No