This product requires certification to purchase.

3 in. Coupler x Barbed 316 Stainless Steel Cam and Groove Adapter

Dixon Valve & Coupling

EZ Boss-Lock™ 3 in. Coupler x Barbed 316 Stainless Steel Cam and Groove Adapter

  • Fast #
  • Part #DRC300EZCR
  • Item #7984590
  • Manufacturer Part #RC300EZCR
3.9 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

EZ Boss-Lock™ 3 in. Coupler x Barbed 316 Stainless Steel Cam and Groove Adapter

  • Fast #
  • Part #DRC300EZCR
  • Item #7984590
  • Manufacturer Part #RC300EZCR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Resistant to accidental disconnection when dragged
  • The release lever opens in the direction opposite to the cam arm, so movements that tend to open the release lever also tend to close the cam arm
  • Rotating action helps keep the locking device free of debris
  • Designed to protect critical parts from impact and to withstand rugged use
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Coupler
End Connection 2
Barbed
End Connections
Coupler x Barbed
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Length
6-15/32 in
Weight
4.16 lb
Characteristics & Features
Collection
EZ Boss-Lock™
Fitting Type
Adapter, Cam and Groove, Straight
Material
Rubber, Stainless Steel
Material Type
316, Nitrile
Warranty & Product Information
Application
Liquid