This product requires certification to purchase.

1-1/4 in. Galvanized Steel Pre-Formed Clamp

Dixon Valve & Coupling

F Series 1-1/4 in. Galvanized Steel Pre-Formed Clamp

  • Fast #
  • Part #DF5
  • Item #1326490
  • Manufacturer Part #F5
4.2 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

F Series 1-1/4 in. Galvanized Steel Pre-Formed Clamp

  • Fast #
  • Part #DF5
  • Item #1326490
  • Manufacturer Part #F5
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Install with center punch tools F1, F38, F40, and F100 located on page 473 other manufacturers' punch style tools may also be used
  • Sold in package quantities only
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
F Series
Fits Pipe Size:
1-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Weight:
0.076 lb