DESCRIPTION

Dixon Valve & Coupling Female Coupler x MNPT Type B Quick Aluminum Coupling

DBAL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female Coupler
End Connection 2
MNPT
End Connections
Female Coupler x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
250 psi