DESCRIPTION

Dixon Valve & Coupling FNPT x Male Stainless Steel Adapter

D00ASS

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
Male
End Connections
FNPT x Male
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Material
Stainless Steel
Maximum Pressure
125 psi