DESCRIPTION

  • Pressure rating is based on the seal of the mating part

Dixon Valve & Coupling FNPT x Male Stainless Steel Coupling

D50ASS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNPT
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Maximum Pressure
150 psi
Size
1/2 in x 1/2 in