• Cart

DESCRIPTION

Dixon Valve & Coupling FNPT x MNPT Straight Polypropylene Coupling

DPPB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNPT
End Connection 2
MNPT
End Connections
FNPT x MNPT
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
125 psi
Maximum Temperature
70
NSF Certified
No