DESCRIPTION

  • Female x male hex couplings

Dixon Valve & Coupling FNPT x MNST HEX Nipple

DFM25F

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
MNST
End Connections
FNPT x MNST
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Brass

Starting at
Call for Pricing
  • QUANTITY