DESCRIPTION

Dixon Valve & Coupling FNST x FNPT Brass Adapter

DSF250F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Material
Brass
Size
2-1/2 in x 2-1/2 in