DESCRIPTION

Dixon Valve & Coupling FNST x FNPT Swivel Adapter

DRSF25F20T

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
FNPT
End Connections
FNST x FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Brass