DESCRIPTION

Dixon Valve & Coupling FNST x FNPT Swivel Adapter

DSF25FT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
FNPT
End Connections
FNST x FNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Material
Brass
Size
2-1/2 in x 2 in
Type
Reducing