DESCRIPTION

  • Features pin lug and brass construction

Dixon Valve & Coupling FNST x MGHT Brass Adapter

DHA2576

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MGHT
End Connections
FNST x MGHT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Brass

Starting at
Call for Pricing
  • QUANTITY