DESCRIPTION

  • FNST x MNPT
  • Lead free versions available
  • Swivel adapters

Dixon Valve & Coupling FNST x MNPT Swivel Brass Adapter

DSM25FT

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Material
Brass
Size
2-1/2 in x 2 in
Type
Reducing