DESCRIPTION

  • Female x male swivel adapters

Dixon Valve & Coupling FNST x MNPT Swivel Adapter

DSMF

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNPT
End Connections
FNST x MNPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Brass

Starting at
Call for Pricing
  • QUANTITY