DESCRIPTION

Dixon Valve & Coupling FNST x MPT Brass Hydrant Adapter

DIXHA0T

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MPT
End Connections
FNST x MPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
Material
Brass