DESCRIPTION

Dixon Valve & Coupling FPT x MGHT Brass Adapter

DBA79

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FPT
End Connection 2
MGHT
End Connections
FPT x MGHT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass