DESCRIPTION

  • Features plated steel
  • Used for low-pressure discharge and suction service for compatible liquids

Dixon Valve & Coupling 1-1/4 in. Threaded Galvanized Combination King Nipple

DSTC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Stainless Steel