DESCRIPTION

Dixon Valve & Coupling Galvanized Steel Band Clamp

DF12

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

SPECIFICATIONS

Fits Pipe Size
3 in
Material
Galvanized Steel
Thickness
0.031 in
Width
5/8 in