DESCRIPTION

Dixon Valve & Coupling Galvanized Style for Band Clamp

DF10

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
2-1/2 in
Material
Galvanized Steel
Thickness
0.031 in
Width
5/8 in

Starting at
Call for Pricing
  • QUANTITY