1 in. Lug x GHT Adapter

You last purchased this on
 
Dixon Valve & Coupling

Global Air King™ 1 in. Lug x GHT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Global Air King™ 1 in. Lug x GHT Adapter

  • Fast #
  • Part #DGAM11
  • Item #7361302
  • Manufacturer Part #GAM11
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Global Air King™
End Connection 1:
Lug
End Connection 2:
GHT
End Connections:
Lug x GHT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Adapter
Material:
Plated Steel, Rubber
Maximum Temperature:
70
Pressure - Maximum:
150 psi
Pressure Class:
150#
Weight:
0.62 lb