DESCRIPTION

  • Aluminum dust plugs

Dixon Valve & Coupling Press Aluminum Dust Malleable Plug

DGDPAL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Aluminum