DESCRIPTION

  • Part C shank coupler

Dixon Valve & Coupling Female Coupler x Hose Shank Type C Aluminum Coupling

DGCAL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hose Shank
End Connection 2
Coupler
End Connections
Hose Shank x Coupler
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
250 psi