DESCRIPTION

Dixon Valve & Coupling FNPT x Press Global Investment Cast Steel

DGAM7

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
Press
End Connections
FNPT x Press
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Cast Steel