DESCRIPTION

Dixon Valve & Coupling Hose Barb x MIP Nylon Elbow

DTLS88

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Hose Barb
End Connection 2
MIP
End Connections
Hose Barb x MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Nylon