DESCRIPTION

  • 1/4 turn ceramic cartridge
  • 8 7/16" to 9 13/16" long rigid spout, adjustable rough (2 1/8"-3 1/2")
  • Flow rate: 2.2 gpm @ 60 psi
  • Nylon Hose Shank x Male NPT Insert
  • Three hole installation - 8" centers
  • Wenge and maple wood accents included

Dixon Valve & Coupling Hose Shank x MNPT Nylon Adapter

DTN34

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Hose Shank
End Connection 2
MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Plastic
Material Type
Nylon
Size
1/2 in x 1/2 in
Type
Straight