This product requires certification to purchase.

4-32/64 in. Stainless Steel Worm Gear Clamp

Dixon Valve & Coupling

HSS 4-32/64 in. Stainless Steel Worm Gear Clamp

  • Fast #
  • Part #DHSS64
  • Item #6072754
  • Manufacturer Part #HSS64
4.8 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

HSS 4-32/64 in. Stainless Steel Worm Gear Clamp

  • Fast #
  • Part #DHSS64
  • Item #6072754
  • Manufacturer Part #HSS64
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter - Outside
4-32/64 in
Weight
0.088 lb
Width
9/16 in
Characteristics & Features
Collection
HSS
Material
Stainless Steel
Material Type
300
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Residential
Product Type
Worm Gear Clamp