DESCRIPTION

Dixon Valve & Coupling Female Brass Shank Coupling

DBLS848

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Female
End Connections
Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
250 psi