DESCRIPTION

  • Clip locks to any spray pattern
  • Insulated water nozzle

Dixon Valve & Coupling Insulated Water Nozzle with GHT Thread Handle

DSN75

Material:

SPECIFICATIONS

End Connection 1
FGHT
End Connections
FGHT
FM Approved
No
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Material
Brass

Starting at
Call for Pricing
  • QUANTITY