This product requires certification to purchase.

1-1/2 x 4-5/32 in. NPT Brass Combination Nipple

Dixon Valve & Coupling

King® 1-1/2 x 4-5/32 in. NPT Brass Combination Nipple

  • Fast #
  • Part #DBST20
  • Item #1326525
  • Manufacturer Part #BST20
3.1 out of 5 Customer Rating
Brand image
Dixon Valve & Coupling

King® 1-1/2 x 4-5/32 in. NPT Brass Combination Nipple

  • Fast #
  • Part #DBST20
  • Item #1326525
  • Manufacturer Part #BST20
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
MPT
End Connection 2
MPT
End Connections
MPT
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Length
4-5/32 in
Characteristics & Features
Collection
King®
Fitting Type
Straight, Nipple
Material
Brass
Proposition 65
WARNING: Cancer and Reproductive harm - www.P65Warnings.ca.gov
Warranty & Product Information
Origin
Domestic