3/4 x 2-5/8 in. MNPT x Barbed Plated Steel Hex Nipple
King™ 3/4 x 2-5/8 in. MNPT x Barbed Plated Steel Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Collection:
- King™
- End Connection 1:
- MNPT
- End Connection 2:
- Barbed
- End Connections:
- MNPT x Barbed
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Hex, Nipple
- Length:
- 2-5/8 in
- Material:
- Plated Steel