3/8 in. MNPT x OD Tube 316 Stainless Steel Connector
Legris 3/8 in. MNPT x OD Tube 316 Stainless Steel Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features no pre-applied thread sealant, allowing appropriate sealant for application to be applied by the user
- For use with a range of tubes
Specifications
- Application:
- Chemical, Food, Packaging, Medical
- Collection:
- Legris
- End Connection 1:
- MNPT
- End Connection 2:
- OD Tube
- End Connections:
- MNPT x OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 290
- Temperature Range:
- -20 to 118 Deg C (-4 to 245 Deg F)
- Weight:
- 0.0500 lb