DESCRIPTION

Dixon Valve & Coupling Grooved x Hose Shank Quick Connect Coupling

DPPC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Grooved
End Connection 2
Hose Shank
End Connections
Grooved x Hose Shank
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
100 psi