DESCRIPTION

Dixon Valve & Coupling Male Swivel Elbow Brass Nickel Plate

D32095614

Fitting Sizes:

SPECIFICATIONS

End Connection 1
MNPT
End Connection 2
Swivel
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in x 1/4 in
Material
Brass

Starting at
Call for Pricing
  • QUANTITY