DESCRIPTION

Dixon Valve & Coupling Male x Female PVC Adapter

DPPA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
Female
End Connections
Male x Female
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene
Maximum Pressure
125 psi