DESCRIPTION

Dixon Valve & Coupling Male x FNPT Malleable Iron Type A Adapter

DAMI

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Male
End Connection 2
FNPT
End Connections
Male x FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Malleable Iron, Unplated Iron
Maximum Pressure
250 psi